text.skipToContent text.skipToNavigation

Optima HSS-R drill 10,90MM


Article number 6G247418
Diameter drill (mm)
Shaft diameter (mm) 10.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 10.9
Shaft diameter (mm) 10.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 6G247418
EAN 8595129342633
UBB 500681243415
UNSPSC 31191500
Manufacturer article nr  V-1090
Do not close this page. This message will disappear, when the page is fully loaded.