text.skipToContent text.skipToNavigation

Optima HSS-R drill 10,60MM


Article number 9P952612
Diameter drill (mm)
Shaft diameter (mm) 10.6
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 10.6
Shaft diameter (mm) 10.6
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 9P952612
EAN 8595129342619
UBB 500681242839
UNSPSC 31191500
Manufacturer article nr  V-1060
Do not close this page. This message will disappear, when the page is fully loaded.