text.skipToContent text.skipToNavigation

Optima HSS-R drill 0,60MM


Article number 9P805214
Diameter drill (mm)
Shaft diameter (mm) 0.6
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 0.6
Shaft diameter (mm) 0.6
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 9P805214
EAN 8595129303801
UBB 500681222872
UNSPSC 31191500
Manufacturer article nr  V-0060
Do not close this page. This message will disappear, when the page is fully loaded.