text.skipToContent text.skipToNavigation

Optima HSS-G drill 9,20MM


Article number 0A334074
Diameter drill (mm)
Shaft diameter (mm) 9.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 9.2
Shaft diameter (mm) 9.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 0A334074
EAN 8595129333235
UBB 500681174289
UNSPSC 31191500
Manufacturer article nr  VGB-0920
Do not close this page. This message will disappear, when the page is fully loaded.