text.skipToContent text.skipToNavigation

Optima HSS-G drill 8,30MM


Article number 6G142720
Diameter drill (mm)
Shaft diameter (mm) 8.3
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 8.3
Shaft diameter (mm) 8.3
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 6G142720
EAN 8595129331248
UBB 500681205620
UNSPSC 31191500
Manufacturer article nr  VG-0830
Do not close this page. This message will disappear, when the page is fully loaded.