text.skipToContent text.skipToNavigation

Optima HSS-G drill 4,50MM


Article number 4C766103
Diameter drill (mm)
Shaft diameter (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 4.5
Shaft diameter (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 4C766103
EAN 8595129332696
UBB 500681163050
UNSPSC 31191500
Manufacturer article nr  VGB-0450
Do not close this page. This message will disappear, when the page is fully loaded.