text.skipToContent text.skipToNavigation

Optima HSS-G drill 3,70MM


Article number 5S091647
Diameter drill (mm)
Shaft diameter (mm) 3.7
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 3.7
Shaft diameter (mm) 3.7
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 5S091647
EAN 8595129332597
UBB 500681161070
UNSPSC 31191500
Manufacturer article nr  VGB-0370
Do not close this page. This message will disappear, when the page is fully loaded.