text.skipToContent text.skipToNavigation

Optima HSS-G drill 12,50MM


Article number 3P134068
Diameter drill (mm)
Shaft diameter (mm) 12.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 12.5
Shaft diameter (mm) 12.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 3P134068
EAN 8595129333631
UBB 500681182282
UNSPSC 31191500
Manufacturer article nr  VGB-1250
Do not close this page. This message will disappear, when the page is fully loaded.