text.skipToContent text.skipToNavigation

Optima HSS-G drill 11,90MM


Article number 5A838691
Diameter drill (mm)
Shaft diameter (mm) 11.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 11.9
Shaft diameter (mm) 11.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 5A838691
EAN 8595129331675
UBB 500681214200
UNSPSC 31191500
Manufacturer article nr  VG-1190
Do not close this page. This message will disappear, when the page is fully loaded.