text.skipToContent text.skipToNavigation

Optima HSS-G drill 10,50MM


Article number 2G454379
Diameter drill (mm)
Shaft diameter (mm) 10.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 10.5
Shaft diameter (mm) 10.5
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 2G454379
EAN 8595129333396
UBB 500681177415
UNSPSC 31191500
Manufacturer article nr  VGB-1050
Do not close this page. This message will disappear, when the page is fully loaded.