text.skipToContent text.skipToNavigation

Optima HSS-G drill 1,00MM


Article number 9D890679
Diameter drill (mm)
Shaft diameter (mm) 1
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 1
Shaft diameter (mm) 1
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 9D890679
EAN 8595129332207
UBB 500681153077
UNSPSC 31191500
Manufacturer article nr  VGB-0100
Do not close this page. This message will disappear, when the page is fully loaded.