text.skipToContent text.skipToNavigation

Optima HSS drill 50,00MM


Article number 9B954103
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting material HSS
Shank shape Morse taper
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 50
Holding system Conical plug-in axle
Cutting material HSS
Shank shape Morse taper
Spiral drill Yes
Brand Optima

Article numbers

Article number 9B954103
EAN 8595129334553
UBB 500681269402
UNSPSC 31191500
Manufacturer article nr  MVH5000
Do not close this page. This message will disappear, when the page is fully loaded.