text.skipToContent text.skipToNavigation

Optima HSS drill 40,00MM


Article number 5Z698074
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting material HSS
Shank shape Morse taper
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 40
Holding system Conical plug-in axle
Cutting material HSS
Shank shape Morse taper
Spiral drill Yes
Brand Optima

Article numbers

Article number 5Z698074
EAN 8595129334379
UBB 500681265855
UNSPSC 31191500
Manufacturer article nr  MVH4000
Do not close this page. This message will disappear, when the page is fully loaded.