text.skipToContent text.skipToNavigation

Optima HSS-CO twist drill 7,80MM


Article number 9T164572
Diameter drill (mm)
Shaft diameter (mm) 7.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 7.8
Shaft diameter (mm) 7.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 9T164572
EAN 8595129325490
UBB 500681143672
UNSPSC 31191500
Manufacturer article nr  VC-0780
Do not close this page. This message will disappear, when the page is fully loaded.