text.skipToContent text.skipToNavigation

Optima HSS-CO twist drill 4,90MM


Article number 7G123623
Diameter drill (mm)
Shaft diameter (mm) 4.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 4.9
Shaft diameter (mm) 4.9
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 7G123623
EAN 8595129325209
UBB 500681137815
UNSPSC 31191500
Manufacturer article nr  VC-0490
Do not close this page. This message will disappear, when the page is fully loaded.