text.skipToContent text.skipToNavigation

Optima HSS-CO twist drill 4,80MM


Article number 7R028746
Diameter drill (mm)
Shaft diameter (mm) 4.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 4.8
Shaft diameter (mm) 4.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 7R028746
EAN 8595129325193
UBB 500681137658
UNSPSC 31191500
Manufacturer article nr  VC-0480
Do not close this page. This message will disappear, when the page is fully loaded.