text.skipToContent text.skipToNavigation

Optima HSS-CO twist drill 1,70MM


Article number 2I571757
Diameter drill (mm)
Shaft diameter (mm) 1.7
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 1.7
Shaft diameter (mm) 1.7
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 2I571757
EAN 8595129324882
UBB 500681131461
UNSPSC 31191500
Manufacturer article nr  VC-0170
Do not close this page. This message will disappear, when the page is fully loaded.