text.skipToContent text.skipToNavigation

Optima Flap disc ILK125080 125X22,2/80


Article number Q1037.125.080
Diameter 125
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 125
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for glass Yes
Particle type Ceramics
Granulation according to CAMI 80
Brand Optima

Article numbers

Article number Q1037.125.080
EAN 8595129321126
UBB 500579654079
UNSPSC 27110000
Manufacturer article nr  ILK125080
Do not close this page. This message will disappear, when the page is fully loaded.