text.skipToContent text.skipToNavigation

Optima Flap disc ILK115040 115X22,2/40


Article number Q1037.115.040
Diameter 115
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 115
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for glass Yes
Particle type Ceramics
Granulation according to CAMI 40
Brand Optima

Article numbers

Article number Q1037.115.040
EAN 8595129321072
UBB 500579653402
UNSPSC 27110000
Manufacturer article nr  ILK115040
Do not close this page. This message will disappear, when the page is fully loaded.