text.skipToContent text.skipToNavigation

Optima Flap disc IL180120 180X22,2 P120


Article number Q1035.180.120
Diameter 180
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 180
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for glass Yes
Particle type Zircon corundum
Granulation according to FEPA 120
Brand Optima

Article numbers

Article number Q1035.180.120
EAN 8595129318263
UBB 500512383893
UNSPSC 27110000
Manufacturer article nr  IL180120
Do not close this page. This message will disappear, when the page is fully loaded.