text.skipToContent text.skipToNavigation

Optima Diamond cutting disc XD125 125

Article number Q1070.125.001
Application Cutting
Thickness (mm) 1.4
Disc diameter (mm) 125
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 1.4
Disc diameter (mm) 125
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1070.125.001
EAN 8595129300992
UBB 500501888589
UNSPSC 27110000
Manufacturer article nr  XD125
Do not close this page. This message will disappear, when the page is fully loaded.