text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Optima Diamond cutting disc TD150 150

Article number Q1030.000.150
Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete Yes
Suitable for natural stone Yes
Suitable for chamotte Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1030.000.150
EAN 8595129300251
UBB 500500044853
UNSPSC 27110000
Manufacturer article nr  TD150
Do not close this page. This message will disappear, when the page is fully loaded.