text.skipToContent text.skipToNavigation

Optima Diamond cutting disc TD115 115

Article number Q1030.000.115
Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 115
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 115
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete Yes
Suitable for natural stone Yes
Suitable for chamotte Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1030.000.115
EAN 8595129300237
UBB 500500044697
UNSPSC 27110000
Manufacturer article nr  TD115
Do not close this page. This message will disappear, when the page is fully loaded.