text.skipToContent text.skipToNavigation

Optima Diamond cutting disc SK150 150

Article number Q1075.150.001
Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1075.150.001
EAN 8595129300305
UBB 500501889165
UNSPSC 27110000
Manufacturer article nr  SK150
Do not close this page. This message will disappear, when the page is fully loaded.