text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Optima Diamond cutting disc AT180 180

Article number Q1080.180.001
Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 180
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 180
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1080.180.001
EAN 8595129301067
UBB 500501889579
UNSPSC 27110000
Manufacturer article nr  AT180
Do not close this page. This message will disappear, when the page is fully loaded.