text.skipToContent text.skipToNavigation

Optima Diamond cutting disc AT150 150

Article number Q1080.150.001
Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 1.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes
Brand Optima

Article numbers

Article number Q1080.150.001
EAN 8595129301050
UBB 500501889405
UNSPSC 27110000
Manufacturer article nr  AT150
Do not close this page. This message will disappear, when the page is fully loaded.