text.skipToContent text.skipToNavigation

Optima Cutting wheel IK15025 150X2,5

Article number Q1055.000.150
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for cast iron pipe Yes
Suitable for roof tile Yes
Bore diameter 22.2
Brand Optima

Article numbers

Article number Q1055.000.150
EAN 8595129300206
UBB 500500049563
UNSPSC 27110000
Manufacturer article nr  IK15025
Do not close this page. This message will disappear, when the page is fully loaded.