text.skipToContent text.skipToNavigation

Office swivel chair Sintec A castors polypropylene grey 430-580 mm BIMOS


Article number 8R583825
Colour Other
Cushioned No
Material frame Other
With back rest Yes
Material seat Other
Seat height (mm) 430-580
Seat height adjustable Yes
Packed per 1

Specifications

Colour Other
Cushioned No
Material frame Other
With back rest Yes
Material seat Other
Seat height (mm) 430-580
Seat height adjustable Yes
Brand Bimos

Article numbers

Article number 8R583825
EAN 4016849287249
UBB 500583603765
UNSPSC 56112102
Manufacturer article nr  9803-1000
Do not close this page. This message will disappear, when the page is fully loaded.