text.skipToContent text.skipToNavigation

Nozzle brush length 320 mm dm 6 mm 0.10 mm steel, crimped lining length 100 mm w


Article number 8S548659
Design Brush head
Length (mm) 320
Material Steel
Brush diameter (mm) 6
Brand Osborn
Model EUPBIB012
Packed per 1

Specifications

Design Brush head
Length (mm) 320
Material Steel
Brush diameter (mm) 6
Brand Osborn
Model EUPBIB012

Article numbers

Article number 8S548659
UBB 500719235565
UNSPSC 31191500
Manufacturer article nr  0003816206
Do not close this page. This message will disappear, when the page is fully loaded.