text.skipToContent
text.skipToNavigation
+31 13 5941299
Profesionální přístup a služby
Nejširší sortiment v Evropě
70 let zkušeností ve spojovacím materiálu
Login
Register
Country
Belgie
Francie
Holandsko
Italy
Maďarsko
Germany
Polsko
Portugalsko
Rumunsko
Slovensko
Velká Británie
Česká Republika
Španělsko
Other
Fabory Group
Evropa
中国
Language
Holandský
Francouzština
Angličtina
Angličtina
Francouzština
Němec
Španělština
Italština
Francouzština
Angličtina
Holandský
Angličtina
Maďarština
Angličtina
Polština
Angličtina
Portugalština
Angličtina
Rumun
Angličtina
Slovenský
Angličtina
Angličtina
Čeština
Angličtina
Španělština
Angličtina
Zjednodušená čínština
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Evropa
中国
Language
Holandský
Francouzština
Angličtina
Angličtina
Francouzština
Němec
Španělština
Italština
Francouzština
Angličtina
Holandský
Angličtina
Maďarština
Angličtina
Polština
Angličtina
Portugalština
Angličtina
Rumun
Angličtina
Slovenský
Angličtina
Angličtina
Čeština
Angličtina
Španělština
Angličtina
Zjednodušená čínština
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Wire brushes
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Wire brushes
1B146282
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Nozzle brush length 320 mm dm 6 mm 0.08 mm VA, crimped lining length 100 mm with
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1B146282
Design
Brush head
Length (mm)
320
Material
Other
Brush diameter (mm)
6
Brand
Osborn
Commodity code
96039099
Model
EUPBIB012
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Brush head
Length (mm)
320
Material
Other
Brush diameter (mm)
6
Brand
Osborn
Commodity code
96039099
Model
EUPBIB012
Download as PDF
Print
Article numbers
Article number
1B146282
EAN
4013349122926
UBB
500719236068
UNSPSC
31191500
Manufacturer article nr
0003816306
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering