text.skipToContent text.skipToNavigation

3M Whetstone 6200J L100xW25xH10 mm diamond N074 red


3M™ Flexible Diamond Whetstone 6220J is a metal bonded flex diamond glued to an aluminium base. Our 6220J whetstones have an open dot pattern for durability and long life, when allowing performance to contours.For precision faceting and sharpening of chisels, blades, knives and carbide tools use 3M™ Flexible Diamond Whetstone 6220J. Our 6220J whetstones provide aggressive cutting with reduced loading. They have an open dot pattern for durability and long life, when allowing performance to contours. Available in grades M40, M74 and M125.

Article number 788763M
Width 25
Shape Rectangular
Thickness (mm) 10
Length (mm) 100
Material Diamond
Packed per 5
Full Box only

Specifications

Width 25
Shape Rectangular
Thickness (mm) 10
Length (mm) 100
Material Diamond
Suitable for water Yes
For grinding machine Yes
Brand 3M
Weight per piece (g) 100
Commodity code

Description

3M™ Flexible Diamond Whetstone 6220J is a metal bonded flex diamond glued to an aluminium base. Our 6220J whetstones have an open dot pattern for durability and long life, when allowing performance to contours.For precision faceting and sharpening of chisels, blades, knives and carbide tools use 3M™ Flexible Diamond Whetstone 6220J. Our 6220J whetstones provide aggressive cutting with reduced loading. They have an open dot pattern for durability and long life, when allowing performance to contours. Available in grades M40, M74 and M125.

Article numbers

Article number 788763M
EAN 5010027718937
UBB 500614598505
UNSPSC 31191500
Manufacturer article nr  78876
Do not close this page. This message will disappear, when the page is fully loaded.