text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 6920 16X20 S6X40 60 P5


The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wid

Article number T6370.180.060
Head form Cylinder
Shaft length (mm) 40
Diameter 16
Material Aluminium oxide
Granulation 60
Packed per 25
Full Box only

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 16
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number T6370.180.060
EAN 9003170069205
UBB 500503095878
UNSPSC 31191500
Manufacturer article nr  6920
Do not close this page. This message will disappear, when the page is fully loaded.