text.skipToContent text.skipToNavigation

3M Bristle disc RD-ZB diameter 50.8 mm granulation 36 purple 25000 min-¹


Scotch-Brite™ Roloc™ Body Man's Bristle Disc is made with stiff polymer bristles that are spaced apart to form a radial pattern. Our bristle disc design offers optimal load resistance. The combination of Ceramic Abrasive Grain and polymer bristles makes these discs ideal for soft and hard metals.Use Scotch-Brite™ Roloc™ Body Man's Bristle Disc for clean

Article number 075363M
Max. number of revolutions (1/min) 25000
Diameter 50.8
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 24
Full Box only

Specifications

Max. number of revolutions (1/min) 25000
Diameter 50.8
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 36
Brand 3M
Weight per piece (g) 686.7

Description

Scotch-Brite™ Roloc™ Body Man's Bristle Disc is made with stiff polymer bristles that are spaced apart to form a radial pattern. Our bristle disc design offers optimal load resistance. The combination of Ceramic Abrasive Grain and polymer bristles makes these discs ideal for soft and hard metals.Use Scotch-Brite™ Roloc™ Body Man's Bristle Disc for cleaning, paint stripping and the removal of coatings, sealants or rust from hard and soft metals. Our bristle discs can be used on aluminium, brass, bronze, carbon steel, cast iron and stainless steel.They’re small and portable, for hard to reach areas. Flexible bristles remain safely in place during use, to achieve the desired finish with just light pressure. With a combination of 3M™ Ceramic Abrasive Grain and polymer bristles, our discs cut sharp, while the springy and responsive bristles help prevent gouging of the substrate. The Ceramic Abrasive Grain in these discs is an aluminium oxide blend that's engineered by our own unique process to be tougher and harder than typical aluminium oxide. It cuts faster and lasts longer, fracturing frequently during use to continually provide sharp edges. This sharpness ensures less manual pressure is needed to efficiently abrade the surface. Our discs come with the 3M Roloc attachment and disc pad assembly for even easier change outs between discs. It locks securely with half turn on and half turn off. The 3M Roloc Disc Pad Assembly is designed to fit a variety of tools with or without collets or chucks and is ideal for use on right angle or straight shaft air tools.

Article numbers

Article number 075363M
UBB 500614626074
UNSPSC 31191500
Manufacturer article nr  07536
Do not close this page. This message will disappear, when the page is fully loaded.