text.skipToContent text.skipToNavigation

Needle-nose pliers length 200 mm straight VDE dip-insulated KNIPEX


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaw

Article number K1026.710.200
Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 200
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Other
Gripping surface Toothed
Forged Yes
VDE tested Yes
Brand Knipex

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm- VDE tested: yes

Article numbers

Article number K1026.710.200
EAN 4003773016069
UBB 419100384587
UNSPSC 27112148
Manufacturer article nr  26 17 200
Do not close this page. This message will disappear, when the page is fully loaded.