text.skipToContent text.skipToNavigation

Needle-nose pliers length 200 mm polished 40 deg angled with fixing eye multi-co


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. pliers with

Article number 2P734091
Insulated Yes
Shape Curved
With wire cutter Yes
Weight 202
Length 200
Packed per 1

Specifications

Insulated Yes
Shape Curved
With wire cutter Yes
Weight 202
Length 200
Material Steel
With diagonal cutting nipper Yes
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. pliers with tether attachment point for mounting a fall protection system. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Gripping surface length (L4): 23.0mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm

Article numbers

Article number 2P734091
EAN 4003773080008
UBB 500641754121
UNSPSC 23151901
Manufacturer article nr  26 22 200 T
Do not close this page. This message will disappear, when the page is fully loaded.