text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Needle-nose pliers length 160 mm straight black atramentised plastic-coated KNIP


Flat Nose Pliers precision pliers for very exact assembly, bending and adjusting work. Slim and ergonomically shaped for work in poorly accessible areas. Smooth ground gripping surfaces. Edges carefully deburred. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 1.8mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 55.0mm- Head width (W3): 16.0mm

Article number K1031.110.160
Insulated Yes
Shape Straight
Length 160
Material Steel
Jaw length (mm) 55
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 160
Material Steel
Jaw length (mm) 55
Handle cover Plastic-coated
Gripping surface Plain
Forged Yes
Brand Knipex

Description

Flat Nose Pliers precision pliers for very exact assembly, bending and adjusting work. Slim and ergonomically shaped for work in poorly accessible areas. Smooth ground gripping surfaces. Edges carefully deburred. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 1.8mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 55.0mm- Head width (W3): 16.0mm

Article numbers

Article number K1031.110.160
EAN 4003773044475
UBB 419100395146
UNSPSC 27112126
Manufacturer article nr  31 11 160
Do not close this page. This message will disappear, when the page is fully loaded.