text.skipToContent text.skipToNavigation

Needle-nose pliers length 140 mm flat/round straight polished plastic coated KNI


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capac

Article number K1025.100.140
Insulated Yes
Shape Straight
Length 140
Material Steel
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 140
Material Steel
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 2.5mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15mm

Article numbers

Article number K1025.100.140
EAN 4003773033158
UBB 419100383266
UNSPSC 27112148
Manufacturer article nr  25 01 140
Do not close this page. This message will disappear, when the page is fully loaded.