text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

MSA Safety helmet V-gard 930 Yellow

Article number 6I756862
Colour Green
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes

Specifications

Colour Green
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes
Suspension 6-point
High visibility (signal colours) No
With neck protection No
With facial shield Yes
With ear muff No
VDE tested No
Brand Msa
Model V-Gard

Article numbers

Article number 6I756862
EAN 3661258023394
UBB 500667008295
UNSPSC 46180000
Manufacturer article nr  GVC4A-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.