text.skipToContent text.skipToNavigation

MSA Safety helmet V-gard 930 Blue

Article number 5E150355
Colour Blue
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes

Specifications

Colour Blue
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes
Suspension 6-point
High visibility (signal colours) No
With neck protection No
With facial shield Yes
With ear muff No
VDE tested No
Brand Msa
Model V-Gard

Article numbers

Article number 5E150355
EAN 3661258023509
UBB 500667008451
UNSPSC 46180000
Manufacturer article nr  GVC5A-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.