text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

MSA Safety Helmet ABS Orange 520-630mm V-Gard

Article number 0C312939
Colour Orange
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes

Specifications

Colour Orange
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes
Suspension 6-point
High visibility (signal colours) No
With neck protection No
With facial shield Yes
With ear muff No
VDE tested No
Brand Msa
Model V-Gard
Type Safety Helmet

Article numbers

Article number 0C312939
EAN 3661258023516
UBB 500667008600
UNSPSC 46180000
Manufacturer article nr  GVC6A-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.