text.skipToContent text.skipToNavigation

OXXA Basic RUIMZICHTBRIL NON-MIST


Article number 9S745385
Design Twin lens spectacles
Weight 72
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 72
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof No
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Other
Model Vision 7330

Article numbers

Article number 9S745385
EAN 8718249022661
UBB 500513795632
UNSPSC 46181804
Manufacturer article nr  71733000
Do not close this page. This message will disappear, when the page is fully loaded.