text.skipToContent text.skipToNavigation

MSA Safety glasses Smoke


Article number 7Y309113
Design Twin lens spectacles
Weight 20
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 20
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog No
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Other
Brand Msa
Model Feather Fit Eyewear 010

Article numbers

Article number 7Y309113
EAN 4032792358768
UBB 500662964484
UNSPSC 46180000
Manufacturer article nr  10145076
Do not close this page. This message will disappear, when the page is fully loaded.