text.skipToContent text.skipToNavigation

MSA Safety glasses Racers Clear


Article number 3B675888
Design Twin lens spectacles
Weight 31
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 31
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored Yes
Antireflective glasses No
Type of venting Direct
Material frame Other
Colour frame Black
Brand Msa
Model Racers Eyewear

Article numbers

Article number 3B675888
EAN 4032792229709
UBB 500513767003
UNSPSC 46181802
Manufacturer article nr  10104614
Do not close this page. This message will disappear, when the page is fully loaded.