text.skipToContent text.skipToNavigation

MSA Safety glasses Perspecta 1900 Clear


Article number 9X264485
Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Black
Brand Msa
Model Perspecta Eyewear 1900

Article numbers

Article number 9X264485
EAN 4032792109582
UBB 500513766500
UNSPSC 46181802
Manufacturer article nr  10045648
Do not close this page. This message will disappear, when the page is fully loaded.