text.skipToContent text.skipToNavigation

MSA Safety glasses Clear


Article number 4H127097
Design Twin lens spectacles
Weight 25
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 25
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Other
Brand Msa
Model Blockz Eyewear

Article numbers

Article number 4H127097
EAN 4032792358584
UBB 500662964062
UNSPSC 46180000
Manufacturer article nr  10145571
Do not close this page. This message will disappear, when the page is fully loaded.