text.skipToContent text.skipToNavigation

MSA Safety glasses Brown


Article number 0E556351
Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Brown
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Red
Brand Msa
Model Perspecta Eyewear 1900

Article numbers

Article number 0E556351
EAN 4032792109551
UBB 500662963569
UNSPSC 46180000
Manufacturer article nr  10045646
Do not close this page. This message will disappear, when the page is fully loaded.