text.skipToContent text.skipToNavigation

MSA Safety glasses Alaska Clear


Article number 5K765949
Design Twin lens spectacles
Weight 23
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 23
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Black
Model Alaska Eye Protection

Article numbers

Article number 5K765949
EAN 4032792358522
UBB 500513764869
UNSPSC 46181802
Manufacturer article nr  10145568
Do not close this page. This message will disappear, when the page is fully loaded.