text.skipToContent text.skipToNavigation

Mounting Cushyfloat Steel/rubber compound Zinc plated Small 17/1600-45


Artikelnummer
Brand Trelleborg
Material Steel/rubber compound
Surface treatment Zinc plated
Weight per piece (g) 360
Info Steel cover zinc plated, vibration isolation material rubber compound with hardness 45°, 55° or 65° IRH and steel footplate with a Bonderite® black coatingSmall
Commodity code 4016190
Verpackt pro 1

Spezifikationen

Brand Trelleborg
Material Steel/rubber compound
Surface treatment Zinc plated
Weight per piece (g) 360
Info Steel cover zinc plated, vibration isolation material rubber compound with hardness 45°, 55° or 65° IRH and steel footplate with a Bonderite® black coatingSmall
Commodity code 4016190

Maße

a 100
b 120
B 62
C 60
d1 12
d3 11
H 38
L1 14
Max. compression load (N) 343

Beschreibung

Originally designed for use with marine engines,this compact low profile mounting is easy to install. It combines 3 way control of the suspended equipment with relatively large static deflections where the rubber is loaded in shear and compression. The design incorporates bump and rebound control features which limit excessive movements under shock loading. Top metal cover gives protection against oil contamination and protective finish resists corrosion attack. Propeller thrust on marine applications is accommodated. There are four sizes in the standard range with varying degrees of rubber hardness catering for point loads from 32kg to 3000kg. Natural frequencies as low as 8Hz are possible. Note: When used in marine engine applications with thrust forces involved, the maximum load capacity is substantially reduced. The ideal stiffness ratios are a guarantee for optimal isolation in vertical and lateral direction. Especially in light-build leisure boats, Cushyfloats give excellent results reducing vibration to a minimum and a significant (structure borne) noise reduction. This combined with the high-tech rubber compounds of Trelleborg Industrial AVS with relatively low dynamic stiffness features ensure good isolation from idling speed up to the maximum speed of the engine and ensure low life time cost! Trelleborg Height Adjusters HA and HAD Series can be used with CushyfloatTM mountings.

Artikelnummern

Artikelnummer 57785.120.045
UBB 500641567358
UNSPSC 26101765
Hersteller Artikel Nr 10-00738-01

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.