text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Mountings type Cushyfloat
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Engineering parts & machine parts
Technical products
Mountings
Mountings type Cushyfloat
57787
57787.200.055
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Mounting Cushyfloat Steel/rubber compound Zinc plated Large 17/1657-55
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Material
Steel/rubber compound
Surface treatment
Zinc plated
Info
Steel cover zinc plated, vibration isolation material rubber compound with hardness 45°, 55° or 65° IRH and steel footplate with a Bonderite® black coatingLarge
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Material
Steel/rubber compound
Surface treatment
Zinc plated
Info
Steel cover zinc plated, vibration isolation material rubber compound with hardness 45°, 55° or 65° IRH and steel footplate with a Bonderite® black coatingLarge
Dimensions
a
182
b
228
B
72
C
112.5
d1
20
d3
18
H
70
L1
26
L2
34
Max. compression load (N)
3628
Download as PDF
Print
Description
Originally designed for use with marine engines,this compact low profile mounting is easy to install. It combines 3 way control of the suspended equipment with relatively large static deflections where the rubber is loaded in shear and compression. The design incorporates bump and rebound control features which limit excessive movements under shock loading. Top metal cover gives protection against oil contamination and protective finish resists corrosion attack. Propeller thrust on marine applications is accommodated. There are four sizes in the standard range with varying degrees of rubber hardness catering for point loads from 32kg to 3000kg. Natural frequencies as low as 8Hz are possible. Note: When used in marine engine applications with thrust forces involved, the maximum load capacity is substantially reduced. The ideal stiffness ratios are a guarantee for optimal isolation in vertical and lateral direction. Especially in light-build leisure boats, Cushyfloats give excellent results reducing vibration to a minimum and a significant (structure borne) noise reduction. This combined with the high-tech rubber compounds of Trelleborg Industrial AVS with relatively low dynamic stiffness features ensure good isolation from idling speed up to the maximum speed of the engine and ensure low life time cost! Trelleborg Height Adjusters HA and HAD Series can be used with CushyfloatTM mountings.
Article numbers
Article number
57787.200.055
UBB
500641568000
UNSPSC
26101765
Manufacturer article nr
10-00558-01
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering