text.skipToContent text.skipToNavigation

Motip PTFE oil 500

Article number 90992.005.030
Design Lubricant
Packaging Spray
Volume (ml) 500
Material Polytetrafluoroethylene (PTFE)
Fixed No

Specifications

Design Lubricant
Packaging Spray
Volume (ml) 500
Material Polytetrafluoroethylene (PTFE)
Fixed No
Fluid Yes
Brand Motip

Description

NSF-H1 registration (number 139846) Outstanding mechanical and thermal stability Excellent penetrating properties Excellent adhesion Prevents wear and sticking Resistant to weather influences Resistant to weak acids and bases Fine structure Water-repellent Directed Jetspray 360° Valve.

Article numbers

Article number 90992.005.030
EAN 8711347194414
UBB 500512007930
UNSPSC 15121900
Manufacturer article nr  005030
Do not close this page. This message will disappear, when the page is fully loaded.